CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE0.31NSR03.0
  • Mfr. Model # 0.31NSR03.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Round Air Cylinder
  • Features Spring Return, No Switch, No Cushions
  • Body Material Stainless Steel
  • Cushion Type None
  • Stroke 3"
  • Cylinder Type Stainless Steel
  • Mount Nose
  • Nose Mount Thread 3/8-24
  • Tube Material Stainless Steel
  • Bore Dia. 5/16"
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Overall Length 6
  • Dimension A 0.38"
  • Piston Material Aluminum
  • Port Size #10-32 UNF
  • Rod Dia. 0.125"
  • Dimension E 0.36"
  • Dimension N1 1/4"-28
  • Max. Pressure 250 psi
  • Rod Thread Size #5-40 UNC
  • Dimension Cc 0.125"
  • Rod Thread Length 0.38"
  • Dimension Kk #5-40 UNC
  • Spring Extension Force 0.5 lb.
  • Spring Retraction Force 0.5 lb.
  • Single Acting/Double Acting Single Acting
  • Magnetic Piston No
  • Piston Rod Material Stainless Steel
  • End Cap Material Aluminum
  • Air Cylinder Mount Nose
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder
  • Cylinder Action Single Acting
  • Air Cylinder Bore Dia. 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list