Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE0.31NSR02.0
  • Mfr. Model # 0.31NSR02.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Features Spring Return, No Switch, No Cushions
  • Item Round Air Cylinder
  • Cushion Type None
  • Body Material Stainless Steel
  • Cylinder Type Stainless Steel
  • Tube Material Stainless Steel
  • Stroke 2"
  • Nose Mount Thread 3/8-24
  • Mount Nose
  • Bore Dia. 5/16"
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Overall Length 4.5
  • Port Size #10-32 UNF
  • Dimension E 0.36"
  • Piston Material Aluminum
  • Dimension A 0.38"
  • Rod Dia. 0.125"
  • Max. Pressure 250 psi
  • Dimension N1 1/4"-28
  • Rod Thread Size #5-40 UNC
  • Rod Thread Length 0.38"
  • Dimension Kk #5-40 UNC
  • Dimension Cc 0.125"
  • Spring Retraction Force 0.5 lb.
  • Spring Extension Force 0.5 lb.
  • Single Acting/Double Acting Single Acting
  • Piston Rod Material Stainless Steel
  • End Cap Material Aluminum
  • Magnetic Piston No
  • Air Cylinder Mount Nose
  • Cylinder Action Single Acting
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Bore Dia. 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list