CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE.56PSR04.0
  • Mfr. Model # .56PSR04.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Features Spring Return, No Switch, No Cushions
  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Cushion Type None
  • Cylinder Type Stainless Steel
  • Mount Pivot
  • Tube Material Stainless Steel
  • Stroke 4"
  • Bore Dia. 9/16"
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Dimension B 0.437"
  • Overall Length 8.98"
  • Port Size #10-32 UNF
  • Piston Material Aluminum
  • Nose Mount Thread 7/16"-20
  • Dimension A 0.50"
  • Dimension E 0.31"
  • Dimension L 0.25"
  • Dimension N1 7/16"-20
  • Rod Dia. 0.188"
  • Max. Pressure 250 psi
  • Rod Thread Size #10-32 UNF
  • Dimension Cb 0.31"
  • Dimension Cd 0.157"
  • Dimension Cc 0.188"
  • Pivot Hole Dia. 0.157"
  • Dimension Kk #10-32 UNF
  • Rod Thread Length 0.50"
  • Spring Retraction Force 2 lb.
  • Single Acting/Double Acting Single Acting
  • End Cap Material Aluminum
  • Piston Rod Material Stainless Steel
  • Magnetic Piston No
  • Air Cylinder Bore Dia. 9/16"
  • Cylinder Action Single Acting
  • Air Cylinder Mount Pivot
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list