!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CYLINDER AIR

CYLINDER AIR

SPEEDAIRE

CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CYLINDER AIR

CYLINDER AIR

SPEEDAIRE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DYE.56PSR01.5
  • Mfr. Model # .56PSR01.5
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Round Air Cylinder
  • Cylinder Action Single Acting
  • Stroke 1-1/2"
  • Air Cylinder Mount Pivot
  • Port Size #10-32 UNF
  • Cushion Type None
  • Cylinder Type Stainless Steel
  • Bore Dia. 9/16"
  • Piston Material Aluminum
  • End Cap Material Aluminum
  • Magnetic Piston No
  • Nose Mount Thread 7/16"-20
  • Rod Thread Size #10-32 UNF
  • Pivot Hole Dia. 0.157"
  • Features Spring Return, No Switch, No Cushions
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Bore Dia. 9/16 in
  • Air Cylinder Type Round Body
  • Body Material Stainless Steel
  • Single Acting/Double Acting Single Acting
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Overall Length 5.24"
  • Mount Pivot
  • Finish Silver
  • Piston Rod Material Stainless Steel
  • Tube Material Stainless Steel
  • Rod Dia. 0.188"
  • Rod Thread Length 0.50"
  • Spring Retraction Force 2 lb.
  • Max. Pressure 250 psi

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list