CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE.56DXPSRDM0.50
  • Mfr. Model # .56DXPSRDM0.50
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Features Delrin Head and Cap, Switch Ready
  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Cylinder Type Stainless Steel
  • Mount Nose and Pivot
  • Stroke 1/2"
  • Nose Mount Thread 7/16-20
  • Tube Material Stainless Steel
  • Bore Dia. 9/16"
  • Finish Silver
  • Temp. Range 32 Degrees F - 160 Degrees F
  • Cushion Type None
  • Dimension B 0.437"
  • Overall Length 4"
  • Piston Material Aluminum
  • Port Size #10-32 UNF
  • Dimension C 0.62"
  • Dimension A 0.50"
  • Rod Dia. 0.188"
  • Dimension E 0.31"
  • Max. Pressure 100 psi
  • Dimension L 0.25"
  • Dimension N1 7/16"-20
  • Rod Thread Size #10-32 UNF
  • Dimension Kk #10-32 UNF
  • Dimension Cd 0.157"
  • Pivot Hole Dia. 0.157"
  • Dimension Cb 0.31"
  • Dimension Cc 0.188"
  • End Cap Material Delrin
  • Rod Thread Length 0.50"
  • Piston Rod Material Stainless Steel
  • Single Acting/Double Acting Double Acting
  • Magnetic Piston Yes
  • Air Cylinder Bore Dia. 9/16"
  • Air Cylinder Type Round Body
  • Air Cylinder Mount Nose and Pivot
  • Cylinder Action Double Acting
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list