CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE.56DXPSRD0.50
  • Mfr. Model # .56DXPSRD0.50
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Features Delrin Head and Cap, Switch Ready
  • Body Material Stainless Steel
  • Mount Nose
  • Cylinder Type Stainless Steel
  • Item Round Air Cylinder
  • Stroke 1/2"
  • Tube Material Stainless Steel
  • Nose Mount Thread 7/16-20
  • Bore Dia. 1/2"
  • Finish Silver
  • Cushion Type None
  • Temp. Range 32 Degrees F - 160 Degrees F
  • Overall Length 3.75"
  • Dimension B 0.437"
  • Port Size #10-32 UNF
  • Dimension E 0.31"
  • Piston Material Aluminum
  • Rod Dia. 0.188"
  • Dimension A 0.50"
  • Dimension C 0.62"
  • Max. Pressure 100 psi
  • Dimension L 0.25"
  • Rod Thread Size #10-32 UNF
  • Dimension N1 7/16"-20
  • Dimension Cb 0.31"
  • Dimension Cc 0.188"
  • Dimension Cd 0.157"
  • Dimension Kk #10-32 UNF
  • Pivot Hole Dia. 0.157"
  • Single Acting/Double Acting Double Acting
  • End Cap Material Delrin
  • Rod Thread Length 0.50"
  • Piston Rod Material Stainless Steel
  • Air Cylinder Mount Nose and Pivot
  • Magnetic Piston No
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 9/16"
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list