CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE.44PSR01.5
  • Mfr. Model # .44PSR01.5
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Features Spring Return, No Switch, No Cushions
  • Body Material Stainless Steel
  • Item Round Air Cylinder
  • Cylinder Type Stainless Steel
  • Mount Pivot
  • Stroke 1-1/2"
  • Tube Material Stainless Steel
  • Cushion Type None
  • Bore Dia. 7/16"
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Finish Silver
  • Dimension B 0.374"
  • Overall Length 5.75"
  • Nose Mount Thread 3/8"-24
  • Port Size #10-32 UNF
  • Dimension A 0.50"
  • Piston Material Aluminum
  • Dimension E 0.31"
  • Rod Dia. 0.188"
  • Max. Pressure 250 psi
  • Rod Thread Size #10-32 UNF
  • Dimension L 0.25"
  • Dimension N1 3/8"-24
  • Dimension Cb 0.31"
  • Dimension Cc 0.188"
  • Dimension Cd 0.157"
  • Dimension Kk #10-32 UNF
  • Pivot Hole Dia. 0.157"
  • End Cap Material Aluminum
  • Rod Thread Length 0.50"
  • Single Acting/Double Acting Single Acting
  • Spring Retraction Force 1 lb.
  • Piston Rod Material Stainless Steel
  • Magnetic Piston No
  • Cylinder Action Single Acting
  • Air Cylinder Mount Pivot
  • Air Cylinder Bore Dia. 7/16"
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list