Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE.44DXPSR06.0
  • Mfr. Model # .44DXPSR06.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Features No Switch, No Cushions
  • Body Material Stainless Steel
  • Item Round Air Cylinder
  • Cushion Type None
  • Cylinder Type Stainless Steel
  • Mount Double End
  • Stroke 6"
  • Bore Dia. 7/16"
  • Nose Mount Thread 7/16-20
  • Tube Material Stainless Steel
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Dimension B 0.437"
  • Overall Length 9.31"
  • Port Size #10-32 UNF
  • Piston Material Aluminum
  • Dimension A 0.50"
  • Dimension E 0.31"
  • Dimension L 0.25"
  • Max. Pressure 250 psi
  • Rod Dia. 0.188"
  • Dimension N1 7/16"-20
  • Rod Thread Size #10-32 UNF
  • Dimension Cb 0.31"
  • Dimension Cd 0.157"
  • Dimension Kk #10-32 UNF
  • Dimension Cc 0.188"
  • Pivot Hole Dia. 0.157"
  • Rod Thread Length 0.50"
  • Piston Rod Material Stainless Steel
  • End Cap Material Aluminum
  • Single Acting/Double Acting Double Acting
  • Air Cylinder Mount Nose and Pivot
  • Cylinder Action Double Acting
  • Magnetic Piston No
  • Air Cylinder Bore Dia. 7/16"
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list