CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE.44DXPSR01.0
  • Mfr. Model # .44DXPSR01.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Interchangeable with Bimba original, SMC, NCM and Numatics M-series. 304 stainless steel body with aluminum end caps for corrosion resistance. Steel hardened chrome plated rod. Operating pressure: 250 PSI maximum dry air service. NPTF ports. Temperature r

Technical Specs

  • Finish Silver
  • Features Not Switch Ready
  • Item Air Cylinder
  • Temp. Range -10 Degrees - 165 Degrees
  • Body Material Stainless Steel
  • Cylinder Type Round
  • Dimension B 0.437"
  • Overall Length 4.3"
  • Tube Material Stainless Steel
  • Nose Mount Thread 7/16"-20
  • Mount Nose and Pivot
  • Dimension A 1/2"
  • Stroke 1"
  • Bore Dia. 7/16"
  • Max. Pressure 250 PSI
  • Cushion Type None
  • Port Size #10-32 UNF
  • Piston Material Aluminum
  • Dimension E 0.31"
  • Dimension N1 7/16"-20
  • Rod Dia. 0.188"
  • Rod Thread Size #10-32 UNF
  • Dimension L 0.25"
  • Dimension Cb 0.31"
  • Dimension Cc 0.188"
  • Pivot Hole Dia. 0.157"
  • Dimension Kk #10-32 UNF
  • Dimension Cd 0.157"
  • Rod Thread Length 0.50"
  • Single Acting/Double Acting Double Acting
  • End Cap Material Aluminum
  • Cylinder Action Double Acting
  • Magnetic Piston No
  • Piston Rod Material Stainless Steel
  • Air Cylinder Bore Dia. 7/16"
  • Air Cylinder Mount Nose and Pivot
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list