Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE.44DPSR01.0
  • Mfr. Model # .44DPSR01.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Round Air Cylinder
  • Features No Switch, No Cushions
  • Body Material Stainless Steel
  • Cushion Type None
  • Mount Pivot
  • Cylinder Type Stainless Steel
  • Stroke 1"
  • Tube Material Stainless Steel
  • Bore Dia. 7/16"
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Dimension B 0.437"
  • Overall Length 4.31"
  • Piston Material Aluminum
  • Nose Mount Thread 7/16"-20
  • Port Size #10-32 UNF
  • Dimension A 0.50"
  • Rod Dia. 0.188"
  • Dimension E 0.31"
  • Max. Pressure 250 psi
  • Dimension L 0.25"
  • Dimension N1 7/16"-20
  • Rod Thread Size #10-32 UNF
  • Dimension Cb 0.31"
  • Dimension Cc 0.188"
  • Dimension Cd 0.157"
  • Dimension Kk #10-32 UNF
  • Pivot Hole Dia. 0.157"
  • Rod Thread Length 0.50"
  • Single Acting/Double Acting Double Acting
  • End Cap Material Aluminum
  • Magnetic Piston No
  • Piston Rod Material Stainless Steel
  • Cylinder Action Double Acting
  • Air Cylinder Mount Nose and Pivot
  • Air Cylinder Type Round Body
  • Air Cylinder Bore Dia. 7/16"
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list