Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE.31PSR03.0
  • Mfr. Model # .31PSR03.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Cushion Type None
  • Features Spring Return, No Switch, No Cushions
  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Cylinder Type Stainless Steel
  • Mount Pivot
  • Tube Material Stainless Steel
  • Bore Dia. 5/16"
  • Stroke 3"
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Overall Length 6.56"
  • Nose Mount Thread 3/8"-24
  • Dimension A 0.38"
  • Port Size #10-32 UNF
  • Piston Material Aluminum
  • Dimension E 0.25"
  • Max. Pressure 250 psi
  • Rod Dia. 0.125"
  • Dimension L 0.34"
  • Dimension N1 3/8"-24
  • Rod Thread Size #5-40 UNC
  • Dimension Cc 0.125"
  • Dimension Cb 0.25"
  • Dimension Cd 0.125"
  • Dimension Kk #5-40 UNC
  • Rod Thread Length 0.38"
  • Pivot Hole Dia. 0.125"
  • Spring Extension Force 0.5 lb.
  • Spring Retraction Force 0.5 lb.
  • Single Acting/Double Acting Single Acting
  • End Cap Material Aluminum
  • Piston Rod Material Stainless Steel
  • Magnetic Piston No
  • Cylinder Action Single Acting
  • Air Cylinder Mount Pivot
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Bore Dia. 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list