CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE.31DXPSR04.0
  • Mfr. Model # .31DXPSR04.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Interchangeable with Bimba original, SMC, NCM and Numatics M-series. 304 stainless steel body with aluminum end caps for corrosion resistance. Steel hardened chrome plated rod. Operating pressure: 250 PSI maximum dry air service. NPTF ports. Temperature r

Technical Specs

  • Features Not Switch Ready
  • Finish Silver
  • Temp. Range -10 Degrees - 165 Degrees
  • Item Air Cylinder
  • Body Material Stainless Steel
  • Cylinder Type Round
  • Overall Length 6.6"
  • Mount Nose and Pivot
  • Nose Mount Thread 3/8"-24
  • Stroke 4"
  • Max. Pressure 250 PSI
  • Tube Material Stainless Steel
  • Bore Dia. 5/16"
  • Dimension A 0.38"
  • Cushion Type None
  • Piston Material Aluminum
  • Port Size #10-32 UNF
  • Dimension E 0.25"
  • Dimension L 0.19"
  • Rod Dia. 0.125"
  • Dimension N1 3/8"-24
  • Rod Thread Size #5-40 UNC
  • Dimension Cb 0.25"
  • Dimension Cc 0.125"
  • Dimension Cd 0.125"
  • Dimension Kk #5-40 UNC
  • Pivot Hole Dia. 0.125"
  • Rod Thread Length 0.38"
  • Single Acting/Double Acting Double Acting
  • Piston Rod Material Stainless Steel
  • End Cap Material Aluminum
  • Magnetic Piston No
  • Air Cylinder Type Round Body
  • Air Cylinder Mount Nose and Pivot
  • Air Cylinder Product Group Air Cylinder
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list