CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE.31DXPSR03.0
  • Mfr. Model # .31DXPSR03.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Features No Switch, No Cushions
  • Body Material Stainless Steel
  • Item Round Air Cylinder
  • Cushion Type None
  • Mount Double End
  • Cylinder Type Stainless Steel
  • Bore Dia. 5/16"
  • Stroke 3"
  • Tube Material Stainless Steel
  • Nose Mount Thread 3/8-24
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Overall Length 5.6"
  • Port Size #10-32 UNF
  • Piston Material Aluminum
  • Dimension A 0.38"
  • Dimension E 0.25"
  • Rod Dia. 0.125"
  • Max. Pressure 250 psi
  • Dimension L 0.19"
  • Dimension N1 3/8"-24
  • Rod Thread Size #5-40 UNC
  • Dimension Cb 0.25"
  • Dimension Cc 0.125"
  • Dimension Cd 0.125"
  • Pivot Hole Dia. 0.125"
  • Dimension Kk #5-40 UNC
  • Rod Thread Length 0.38"
  • Magnetic Piston No
  • End Cap Material Aluminum
  • Piston Rod Material Stainless Steel
  • Single Acting/Double Acting Double Acting
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder
  • Cylinder Action Double Acting
  • Air Cylinder Mount Nose and Pivot
  • Air Cylinder Bore Dia. 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list