CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE.31DSR04.0
  • Mfr. Model # .31DSR04.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Features No Switch, No Cushions
  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Cushion Type None
  • Mount Nose
  • Cylinder Type Stainless Steel
  • Stroke 4"
  • Nose Mount Thread 3/8-24
  • Tube Material Stainless Steel
  • Bore Dia. 5/16"
  • Finish Silver
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Port Size #10-32 UNF
  • Overall Length 6.02"
  • Piston Material Aluminum
  • Dimension A 0.38"
  • Rod Dia. 0.125"
  • Max. Pressure 250 psi
  • Dimension N1 3/8"-24
  • Rod Thread Size #5-40 UNC
  • Dimension Kk #5-40 UNC
  • Dimension Cc 0.125"
  • Rod Thread Length 0.38"
  • End Cap Material Aluminum
  • Piston Rod Material Stainless Steel
  • Single Acting/Double Acting Double Acting
  • Magnetic Piston No
  • Cylinder Action Double Acting
  • Air Cylinder Mount Nose
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Bore Dia. 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list