CYLINDER AIR SM BORE 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER AIR SM BORE 3/4 IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1A425
  • Mfr. Model # 1A425
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Features Both Ends Cushioned
  • Finish Silver and Black
  • Body Material Aluminum
  • Item NFPA Tie-Rod Air Cylinder
  • Cylinder Type Aluminum
  • Mount Flush
  • Stroke 1"
  • Tube Material Aluminum
  • Bore Dia. 3/4"
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Overall Length 3.13"
  • Piston Material Aluminum
  • Dimension C 1/4"
  • Port Size 1/8" NPT
  • Dimension A 0.63"
  • Dimension D 0.22"
  • Dimension E 1"
  • Rod Dia. 5/16"
  • Max. Pressure 150 psi
  • Dimension G 0.875"
  • Dimension J 0.625"
  • Dimension H 0.687"
  • Max. Load 66 lb.
  • Rod Thread Size 1/4"-28
  • Dimension Cc 1/4"-28
  • Dimension Db 0.171"
  • Dimension Dn 0.625"
  • Rod Thread Length 5/8"
  • End Cap Material Aluminum
  • Single Acting/Double Acting Double Acting
  • Piston Rod Material Chrome Plated
  • Magnetic Piston No
  • Tie Rod Material Steel
  • Air Cylinder Mount Flush
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 3/4"
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list