Skip Content
CYLINDER AIR METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER AIR METRIC

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEP1DS080-0250
  • Mfr. Model # P1DS080-0250
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Features Magnetic Pistion and Bumpers
  • Body Material Stainless Steel
  • Cylinder Type Stainless Steel and Aluminum
  • Item ISO Mini Air Cylinder
  • Mount ISO MX0
  • Stroke 250mm
  • Tube Material Stainless Steel
  • Bore Dia. 80mm
  • Temp. Range -4 Degrees F - 176 Degrees F
  • Cushion Type Head and Cap
  • Overall Length 464mm
  • Standards ISO 6431, ISO/DIS 15552, VDMA 24562, and AFNOR Installation and dimensional Standards.
  • Port Size 3/8" BSPP
  • Dimension E 99.4mm
  • Piston Material POM
  • Dimension D 25mm
  • Max. Pressure 145 psi
  • Rod Dia. 25mm
  • Dimension A 46mm
  • Dimension G 39.5mm
  • Rod Thread Size M20 x 1.5"
  • Rod Thread Length 40mm
  • Magnetic Piston Yes
  • Single Acting/Double Acting Double Acting
  • End Cap Material Anodized Aluminum
  • Piston Rod Material Chrome Plated Case Hardened Steel
  • Air Cylinder Mount ISO MX0
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 80mm
  • Air Cylinder Type ISO
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list