Skip Content
CYLINDER AIR METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER AIR METRIC

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEP1DS080-0100
  • Mfr. Model # P1DS080-0100
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item ISO Mini Air Cylinder
  • Features Magnetic Pistion and Bumpers
  • Body Material Stainless Steel
  • Mount ISO MX0
  • Cylinder Type Stainless Steel and Aluminum
  • Stroke 100mm
  • Tube Material Stainless Steel
  • Bore Dia. 80mm
  • Temp. Range -4 Degrees F - 176 Degrees F
  • Cushion Type Head and Cap
  • Overall Length 314mm
  • Standards ISO 6431, ISO/DIS 15552, VDMA 24562, and AFNOR Installation and dimensional Standards.
  • Dimension A 46mm
  • Port Size 3/8" BSPP
  • Piston Material POM
  • Dimension D 25mm
  • Dimension E 99.4mm
  • Rod Dia. 25mm
  • Max. Pressure 145 psi
  • Dimension G 39.5mm
  • Rod Thread Length 40mm
  • Piston Rod Material Case Hardened, Chrome Plated Steel
  • Rod Thread Size M20 x 1.5"
  • Single Acting/Double Acting Double Acting
  • End Cap Material Anodized Aluminum
  • Cylinder Action Double Acting
  • Air Cylinder Mount ISO MX0
  • Magnetic Piston Yes
  • Air Cylinder Bore Dia. 80mm
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Type ISO

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list