Skip Content
CYLINDER AIR METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER AIR METRIC

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEP1DS050-0200
  • Mfr. Model # P1DS050-0200
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

P1D ISO cylinder. ISO 6431/ISO 15552/VDMA24562 interchangeable SMC C95 and Festo DNC-DNCB-series. Lightweight anodized aluminum construction. Steel hardened chrome plated rod. 145 PSI maximum dry air service. 15 standard mounting styles. Flexible (BSP or

Technical Specs

  • Air Cylinder Bore Dia. 50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list