Skip Content
CYLINDER AIR METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER AIR METRIC

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEP1DS050-0160
  • Mfr. Model # P1DS050-0160
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.73 lbs

Technical Specs

  • Features Magnetic Pistion and Bumpers
  • Mount ISO MX0
  • Body Material Stainless Steel
  • Item ISO Mini Air Cylinder
  • Cylinder Type Stainless Steel and Aluminum
  • Stroke 160mm
  • Tube Material Stainless Steel
  • Bore Dia. 50mm
  • Temp. Range -4 Degrees F - 176 Degrees F
  • Cushion Type Head and Cap
  • Standards ISO 6431, ISO/DIS 15552, VDMA 24562, and AFNOR Installation and dimensional Standards.
  • Overall Length 335mm
  • Piston Material POM
  • Port Size 1/4" BSPP
  • Dimension A 37mm
  • Dimension D 20mm
  • Dimension E 69.4mm
  • Rod Dia. 20mm
  • Dimension G 33.5mm
  • Max. Pressure 145 psi
  • Rod Thread Length 32mm
  • Piston Rod Material Chrome Plated Case Hardened Steel
  • Single Acting/Double Acting Double Acting
  • Rod Thread Size M16 x 1.5"
  • End Cap Material Anodized Aluminum
  • Cylinder Action Double Acting
  • Magnetic Piston Yes
  • Air Cylinder Mount ISO MX0
  • Air Cylinder Bore Dia. 50mm
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Type ISO

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list