Skip Content
CYLINDER AIR METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER AIR METRIC

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEP1DS040-0200
  • Mfr. Model # P1DS040-0200
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Item ISO Mini Air Cylinder
  • Features Magnetic Pistion and Bumpers
  • Body Material Stainless Steel
  • Cylinder Type Stainless Steel and Aluminum
  • Mount ISO MX0
  • Stroke 200mm
  • Tube Material Stainless Steel
  • Bore Dia. 40mm
  • Temp. Range -4 Degrees F - 176 Degrees F
  • Cushion Type Head and Cap
  • Overall Length 359mm
  • Standards ISO 6431, ISO/DIS 15552, VDMA 24562, and AFNOR Installation and dimensional Standards.
  • Port Size 1/4" BSPP
  • Piston Material POM
  • Dimension A 30mm
  • Rod Dia. 16mm
  • Dimension E 57.4mm
  • Dimension D 16mm
  • Max. Pressure 145 psi
  • Dimension G 33mm
  • Rod Thread Length 24mm
  • Rod Thread Size M12 x 1.25"
  • Piston Rod Material Case Hardened, Chrome Plated Steel
  • Single Acting/Double Acting Double Acting
  • End Cap Material Anodized Aluminum
  • Magnetic Piston Yes
  • Air Cylinder Mount ISO MX0
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 40mm
  • Air Cylinder Type ISO
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list