!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CYLINDER AIR METRIC

CYLINDER AIR METRIC

SPEEDAIRE

CYLINDER AIR METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CYLINDER AIR METRIC

CYLINDER AIR METRIC

SPEEDAIRE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DYEP1DS040-0125
  • Mfr. Model # P1DS040-0125
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Item ISO Mini Air Cylinder
  • Cylinder Action Double Acting
  • Stroke 125 mm
  • Air Cylinder Mount ISO MX0
  • Port Size 1/4"
  • Cushion Type Head and Cap
  • Cylinder Type Stainless Steel and Aluminum
  • Bore Dia. 40 mm
  • Piston Material POM
  • Piston Rod Material Case Hardened, Chrome Plated Steel
  • Tube Material Stainless Steel
  • Rod Thread Size M12 x 1.25
  • Standards ISO 6431, ISO/DIS 15552, VDMA 24562, and AFNOR Installation and Dimensional Standards.
  • Max. Pressure 145 PSI
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Bore Dia. 40 mm
  • Air Cylinder Type ISO
  • Body Material Stainless Steel
  • Single Acting/Double Acting Double Acting
  • Temp. Range -4 Degrees F - 176 Degrees F
  • Overall Length 284 mm
  • Mount ISO MX0
  • End Cap Material Anodized Aluminum
  • Magnetic Piston Yes
  • Rod Dia. 16 mm
  • Rod Thread Length 24 mm
  • Features Magnetic Pistion and Bumpers

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list