CYLINDER AIR 3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER AIR 3 IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6X394
  • Mfr. Model # 6X394
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.8 lbs

Technical Specs

  • Features Sq. Head, Piston magnet, Adjustable Cushions
  • Finish Silver and Black
  • Item NFPA Single Rod Air Cylinder
  • Cushion Type None
  • Body Material -
  • Cylinder Type Aluminum
  • Stroke 2"
  • Mount Side Tapped/Sleeve Nut
  • Tube Material Aluminum
  • Nose Mount Thread -
  • Bore Dia. 3-1/4"
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Dimension B 1.499"
  • Overall Length 8.75"
  • Port Size 3/8" NPT
  • Piston Material Aluminum
  • Dimension A 1.125"
  • Dimension C 0.500"
  • Max. Pressure 250 psi
  • Dimension D 0.813"
  • Rod Dia. 1"
  • Dimension E 3.75"
  • Dimension G 1.75"
  • Dimension J 1.25"
  • Max. Load 2,075 lb.
  • Rod Thread Size 3/4"-16
  • Dimension Kk 3/4"-16
  • Single Acting/Double Acting Double Acting
  • Dimension Nt 1/2"-13
  • Piston Rod Material Chrome Plated Steel
  • Rod Thread Length 1-1/8"
  • End Cap Material Aluminum
  • Cylinder Action Double Acting
  • Tie Rod Material Steel
  • Air Cylinder Mount Side Tapped/Sleeve Nut
  • Air Cylinder Bore Dia. 3-1/4"
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list