CYLINDER AIR 1 1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER AIR 1 1/8IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1A430
  • Mfr. Model # 1A430
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item NFPA Tie-Rod Air Cylinder
  • Features Both Ends Cushioned
  • Body Material Aluminum
  • Finish Silver and Black
  • Cylinder Type Aluminum
  • Mount Flush
  • Tube Material Aluminum
  • Stroke 2"
  • Bore Dia. 1-1/8"
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Overall Length 2.63"
  • Port Size 1/8" NPT
  • Piston Material Aluminum
  • Dimension E 1-1/2"
  • Dimension D 5/16"
  • Dimension C 1/4"
  • Dimension A 0.625"
  • Rod Dia. 3/8"
  • Max. Pressure 150 psi
  • Dimension H 0.625"
  • Dimension G 0.875"
  • Max. Load 149 lb.
  • Dimension J 0.625"
  • Dimension Cc 3/8"-24
  • Rod Thread Size 3/8"-24
  • Dimension Db 0.203"
  • Dimension Dn 1"
  • Rod Thread Length 5/8"
  • Single Acting/Double Acting Double Acting
  • End Cap Material Aluminum
  • Tie Rod Material Steel
  • Piston Rod Material Chrome Plated
  • Magnetic Piston No
  • Air Cylinder Mount Flush
  • Cylinder Action Double Acting
  • Air Cylinder Type NFPA
  • Air Cylinder Bore Dia. 1-1/8"
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list