CYLINDER AIR 1 1/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER AIR 1 1/8 IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1A431
  • Mfr. Model # 1A431
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Features Both Ends Cushioned
  • Item NFPA Tie-Rod Air Cylinder
  • Finish Silver and Black
  • Body Material Aluminum
  • Cylinder Type Aluminum
  • Mount Flush
  • Stroke 3"
  • Bore Dia. 1-1/8"
  • Tube Material Aluminum
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Overall Length 2.63"
  • Piston Material Aluminum
  • Port Size 1/8" NPT
  • Dimension A 0.625"
  • Dimension C 1/4"
  • Rod Dia. 3/8"
  • Dimension E 1-1/2"
  • Dimension D 5/16"
  • Max. Pressure 150 psi
  • Dimension G 0.875"
  • Dimension H 0.625"
  • Rod Thread Size 3/8"-24
  • Dimension J 0.625"
  • Max. Load 149 lb.
  • Dimension Cc 3/8"-24
  • Dimension Db 0.203"
  • Dimension Dn 1"
  • Rod Thread Length 5/8"
  • Single Acting/Double Acting Double Acting
  • Piston Rod Material Chrome Plated
  • End Cap Material Aluminum
  • Magnetic Piston No
  • Tie Rod Material Steel
  • Air Cylinder Bore Dia. 1-1/8"
  • Air Cylinder Type NFPA
  • Air Cylinder Mount Flush
  • Cylinder Action Double Acting
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list