CYLINDER AIR 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER AIR 1-1/2IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6X373
  • Mfr. Model # 6X373
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Features Sq. Head, Piston magnet, Adjustable Cushions
  • Item NFPA Single Rod Air Cylinder
  • Body Material -
  • Cushion Type None
  • Cylinder Type Aluminum
  • Finish Silver and Black
  • Stroke 4"
  • Mount Side Tapped/Sleeve Nut
  • Tube Material Aluminum
  • Bore Dia. 1-1/2"
  • Nose Mount Thread -
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Dimension B 1.124"
  • Overall Length 9.375"
  • Dimension A .75"
  • Dimension C 0.375"
  • Piston Material Aluminum
  • Port Size 1/4" NPT
  • Dimension E 2.00"
  • Rod Dia. 5/8"
  • Dimension G 1.5"
  • Max. Pressure 250 psi
  • Dimension J 1.00"
  • Max. Load 441 lb.
  • Rod Thread Size 1/2"-20
  • Dimension Db 1/4"-28
  • Dimension Kk 1/2"-20
  • Dimension Nt 1/4"-20
  • Rod Thread Length 3/4"
  • Single Acting/Double Acting Double Acting
  • End Cap Material Aluminum
  • Piston Rod Material Chrome Plated Steel
  • Tie Rod Material Steel
  • Air Cylinder Bore Dia. 1-1/2"
  • Cylinder Action Double Acting
  • Air Cylinder Mount Side Tapped/Sleeve Nut
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list