CYLINDER AIR 1 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER AIR 1 1/2 IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6X372
  • Mfr. Model # 6X372
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Body Material -
  • Features Sq. Head, Piston magnet, Adjustable Cushions
  • Finish Silver and Black
  • Item NFPA Single Rod Air Cylinder
  • Cylinder Type Aluminum
  • Cushion Type None
  • Stroke 3"
  • Mount Side Tapped/Sleeve Nut
  • Nose Mount Thread -
  • Tube Material Aluminum
  • Bore Dia. 1-1/2"
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Dimension B 1.124"
  • Overall Length 8.375"
  • Port Size 1/4" NPT
  • Dimension A .75"
  • Piston Material Aluminum
  • Dimension C 0.375"
  • Rod Dia. 5/8"
  • Max. Pressure 250 psi
  • Dimension E 2.00"
  • Dimension G 1.5"
  • Rod Thread Size 1/2"-20
  • Dimension J 1.00"
  • Max. Load 441 lb.
  • Dimension Db 1/4"-28
  • Dimension Kk 1/2"-20
  • Dimension Nt 1/4"-20
  • Single Acting/Double Acting Double Acting
  • Rod Thread Length 3/4"
  • End Cap Material Aluminum
  • Cylinder Action Double Acting
  • Piston Rod Material Chrome Plated Steel
  • Tie Rod Material Steel
  • Air Cylinder Mount Side Tapped/Sleeve Nut
  • Air Cylinder Bore Dia. 1-1/2"
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list