Skip Content
CYLINDER 4500PSI W/VALVE 444 CUFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER 4500PSI W/VALVE 444 CUFT

AIR SYSTEMS INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASIAC444
  • Mfr. Model # AC444
  • UNSPSC # 42271701
  • CATALOGUE PAGE # 2566
  • Shipping Weight 205.0 lbs

Product Details

Unpressurized steel cylinder is 444 cubic feet, 4500 PSI and is painted yellow.

Technical Specs

  • Item Unpressurized Cylinder, 4,500 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list