Skip Content
CYLINDER 2IN BORE 6IN STROKE HYD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER 2IN BORE 6IN STROKE HYD

MAXIM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FCU0
  • Mfr. Model # 6FCU0
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.05 lbs

Technical Specs

  • Bore Dia. (In.) 2
  • Dimension A (In.) 0.189
  • Dimension B (In.) 2.500
  • Dimension C (In.) 1.125
  • Dimension D (In.) 2.125
  • Dimension E (In.) 1.625
  • Finish Black
  • Item Hydraulic Cylinder
  • Includes Pins and Clips
  • NPT Port (In.) 3/8
  • Rod Dia. (In.) 1-1/8
  • Stroke (In.) 6
  • Type Double Acting Tie Rod Style
  • Temp. Range -20 to 220
  • Port Size (NPT) 3/8"
  • Piston Rod High Tensile Strength
  • Max. Pressure (PSI) 2500
  • Piston Material Ductile Iron
  • Retract (In.) 16-1/4
  • Tie Rods High Tensile
  • Tubes Precision Honed Steel
  • Rod Seal Polypak
  • Pin Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list