CYLINDER 2216 PSI W/VALVE 300 CUFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER 2216 PSI W/VALVE 300 CUFT

AIR SYSTEMS INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASIAC300
  • Mfr. Model # AC300
  • UNSPSC # 42271701
  • CATALOGUE PAGE # 2566
  • Shipping Weight 192.0 lbs

Product Details

Unpressurized 300 cubic foot steel cylinder with 1100m-346D valve, 2400 PSI, painted yellow.

Technical Specs

  • Item Unpressurized Cylinder, 2,400 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list