CYLINDER 2-1/2IN BORE 3IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER 2-1/2IN BORE 3IN STROKE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6X388
  • Mfr. Model # 6X388
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Finish Silver and Black
  • Item NFPA Single Rod Air Cylinder
  • Features Sq. Head, Piston magnet, Adjustable Cushions
  • Body Material -
  • Cushion Type None
  • Stroke 3"
  • Cylinder Type Aluminum
  • Tube Material Aluminum
  • Mount Side Tapped/Sleeve Nut
  • Nose Mount Thread -
  • Bore Dia. 2-1/2"
  • Temp. Range -20 Degrees F - 200 Degrees F
  • Dimension B 1.124"
  • Overall Length 8.5"
  • Piston Material Aluminum
  • Port Size 1/4" NPT
  • Dimension C 0.375"
  • Rod Dia. 5/8"
  • Dimension E 2.5"
  • Dimension A .75"
  • Max. Pressure 250 psi
  • Dimension G 1.5"
  • Dimension J 1.00"
  • Max. Load 1,227 lb.
  • Dimension Db 5/16"-24
  • Rod Thread Size 1/2"-20
  • Dimension Kk 1/2"-20
  • Dimension Nt 5/16"-18
  • Piston Rod Material Chrome Plated Steel
  • End Cap Material Aluminum
  • Rod Thread Length 3/4"
  • Single Acting/Double Acting Double Acting
  • Tie Rod Material Steel
  • Air Cylinder Type NFPA
  • Air Cylinder Mount Side Tapped/Sleeve Nut
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 2-1/2"
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list