Skip Content
CYL + VALVE CARBON 4500PSI 60MIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYL + VALVE CARBON 4500PSI 60MIN

SCOTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCT804723-01
  • Mfr. Model # 804723-01
  • UNSPSC # 46182004
  • CATALOGUE PAGE # 2563
  • Shipping Weight 20.0 lbs

Product Details

Cylinder and valve assembly, carbon 4500 psig, 60 minutes.

Technical Specs

  • For Use With Scott Safety Self Contained Breathing Apparatus
  • Item Cylinder and Valve Assembly, Carbon 4,500 PSIG, 60 Min.
  • Pressure 4,500 PSI
  • Cylinder Material Carbon Fiber
  • Duration 60 min.
  • Colour Gray

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list