Skip Content
CYL + VALVE ASSY,L-30 STEALTH, 2216 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYL + VALVE ASSY,L-30 STEALTH, 2216

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA807586
  • Mfr. Model # 807586
  • UNSPSC # 46182004
  • CATALOGUE PAGE # 2564
  • Shipping Weight 1.0 lbs

Product Details

Stealth L-30 carbon cylinder, 2216 PSI, 30-minute rating.

Technical Specs

  • Item Stealth L-30 Carbon Cylinder 2,216 PSI 30-Minute Rating
  • Colour Gray
  • Pressure 2216 PSI
  • Weight Empty 7 lb. 9 oz.
  • Cylinder Material Carbon Fiber
  • Duration 30 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list