CYL + VALVE ASSY,H-45 STEALTH, 4500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CYL + VALVE ASSY,H-45 STEALTH, 4500

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA807570
  • Mfr. Model # 807570
  • UNSPSC # 46182004
  • CATALOGUE PAGE # 2564
  • Shipping Weight 15.76 lbs

Product Details

Stealth H-45 carbon cylinder, 4500 PSI, 45-minute rating.

Technical Specs

  • Item Stealth H-45 Carbon Cylinder 4,500 PSI 45-Minute Rating
  • Colour Gray
  • Cylinder Material Carbon Fiber
  • Pressure 4500 PSI
  • Weight Empty 9.8 lb.
  • Duration 45 Minutes/High Pressure

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list