Skip Content
CYL + VALVE ASSY,3AL ALUMINUM,2216 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYL + VALVE ASSY,3AL ALUMINUM,2216

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA809872
  • Mfr. Model # 809872
  • UNSPSC # 46182004
  • CATALOGUE PAGE # 2564
  • Shipping Weight 22.71 lbs

Product Details

Aluminum cylinder, 2216 PSI, 30-minute rating.

Technical Specs

  • Item Aluminum Cylinder 2,216 PSI 30-Minute Rating
  • Cylinder Material Aluminum
  • Pressure 2216 PSI
  • Duration 30 min.
  • Colour Yellow

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list