CYL+PUMP SET HYD HAND RCS 50T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CYL+PUMP SET HYD HAND RCS 50T

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPSCL502H
  • Mfr. Model # SCL-502H
  • UNSPSC # 27121602
  • CATALOGUE PAGE # 2964
  • Shipping Weight 41.89 lbs

Product Details

Pump and Cyl. Set, Low H Cyl., Cyl. Cap. 50 Tons, Cyl. Stroke 2.38 In, Cyl. Retracted H 4.81 In, Hand Pump Type, Max Press. 10, 000 PSI, Max Handle Effort 93 Lbs, Incl. 10, 000 PSI Composite Mat. Pump, Single-Acting Low-H Cyl., 6 Foot Thermoplastic Hose,

Technical Specs

  • Item 50 Ton Pump and Cylinder Set
  • Type Hand Pump Sets

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list