Skip Content
CYL+PUMP SET HYD HAND RCS 10T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYL+PUMP SET HYD HAND RCS 10T

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPSCL101H
  • Mfr. Model # SCL101H
  • UNSPSC # 27121602
  • CATALOGUE PAGE # 2964
  • Shipping Weight 25.5 lbs

Product Details

Set includes cylinder, pump, 6 foot safety hose, calibrated gauge and gauge adapter.

Technical Specs

  • Type Hollow Plunger Cylinder
  • Item Hand Pump
  • Cylinder Stroke (In.) 1.5
  • Includes HC-7206, GF-10B, GA-2
  • Cylinder Capacity (Tons) 10
  • Cylinder Retracted H (In.) 3.47
  • Gauge Scale (Lb.) 0 - 22,200
  • Max. Pressure (PSI) 10,152.6
  • Pump Type Hand
  • Max. Handle Effort (Lbs.) 93

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list