Skip Content
CYL+PUMP SET HYD HAND RCH12T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CYL+PUMP SET HYD HAND RCH12T

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPSCH121H
  • Mfr. Model # SCH121H
  • UNSPSC # 27121602
  • CATALOGUE PAGE # 2964
  • Shipping Weight 19.35 lbs

Product Details

Pump and Cyl. Set, Hollow Cyl., Cyl. Cap. 12 Tons, Cyl. Stroke 1.63 In, Cyl. Retracted H 4.75 In, Hand Pump Type, Max Press. 10, 000 PSI, Gauge Scale 0-22, 200 Lb, Max Handle Effort 78 Lbs, Incl. 10000 PSI Composite Mat. Pump, Single-acting Hollow Cyl.

Technical Specs

  • Type Hand Pump Sets
  • Item 12 Ton Pump and Cylinder Set

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list