Skip Content
CYL+PUMP SET HYD HAND RCH 20T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYL+PUMP SET HYD HAND RCH 20T

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPSCH202H
  • Mfr. Model # SCH202H
  • UNSPSC # 27121602
  • CATALOGUE PAGE # 2964
  • Shipping Weight 18.5 lbs

Product Details

Pump and Cyl. Set, Hollow Cyl., Cyl. Cap. 20 Tons, Cyl. Stroke 2.00 In, Cyl. Retracted H 6.31 In, Hand Pump Type, Max Press. 10, 000 PSI, Gauge Scale 0-22, 200 Lb, Max Handle Effort 93 Lbs, Incl. 10000 PSI Composite Mat. Pump, Single-acting Hollow Cyl.

Technical Specs

  • Item Hand Pump
  • Type Hollow Plunger Cylinder
  • Cylinder Stroke (In.) 2.00
  • Includes HC-7206, GF-813B, GA-3
  • Cylinder Capacity (Tons) 20
  • Cylinder Retracted H (In.) 6.31
  • Gauge Scale (Lb.) 0 - 22,200
  • Max. Pressure (PSI) 10,152.6
  • Max. Handle Effort (Lbs.) 93
  • Pump Type Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list