Skip Content
CYL+PUMP SET HYD HAND 25T 6IN CYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYL+PUMP SET HYD HAND 25T 6IN CYL

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPSCR256H
  • Mfr. Model # SCR256H
  • UNSPSC # 27121602
  • CATALOGUE PAGE # 2964
  • Shipping Weight 41.4 lbs

Product Details

Pump and Cyl. Set, Cyl. Cap. 25 Tons, Cyl. Stroke 6.25 In, Cyl. Retracted H 10.75 In, Hand Pump, Max Press. 10, 000 PSI, Gauge Scale 0 to 51, 500 Lb, Max Handle Effort 93 Lbs, Incl. 10000 PSI Composite Mat. Pump, Single-acting Cyl., 6 Ft Thermoplastic Hos

Technical Specs

  • Item Hand Pump
  • Type Hollow Plunger Cylinder
  • Cylinder Stroke (In.) 6.25
  • Includes HC-7206, GF-20B, GA-2
  • Cylinder Capacity (Tons) 25
  • Cylinder Retracted H (In.) 10.75
  • Gauge Scale (Lb.) 0 - 51,500
  • Max. Pressure (PSI) 10,152.6
  • Pump Type Hand
  • Max. Handle Effort (Lbs.) 93

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list