Skip Content
CYL+PUMP SET HYD HAND 10T 6INCYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYL+PUMP SET HYD HAND 10T 6INCYL

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPSCR106H
  • Mfr. Model # SCR106H
  • UNSPSC # 27121602
  • CATALOGUE PAGE # 2964
  • Shipping Weight 23.9 lbs

Product Details

Set includes cylinder, pump, 6 foot safety hose, calibrated gauge and gauge adapter.

Technical Specs

  • Item Hand Pump
  • Type Hollow Plunger Cylinder
  • Includes HC-7206, GF-10B, GA-2
  • Cylinder Stroke (In.) 6.13
  • Cylinder Capacity (Tons) 10
  • Cylinder Retracted H (In.) 9.75
  • Gauge Scale (Lb.) 0 - 22,200
  • Pump Type Hand
  • Max. Pressure (PSI) 10,152.6
  • Max. Handle Effort (Lbs.) 93

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list