CYLINDER, RC102 W/ P392 HAND PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER, RC102 W/ P392 HAND PUMP

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPSCR102H
  • Mfr. Model # SCR-102H
  • UNSPSC # 27121602
  • CATALOGUE PAGE # 2964
  • Shipping Weight 32.3 lbs

Product Details

Set includes cylinder, pump, 6 foot safety hose, calibrated gauge and gauge adapter.

Technical Specs

  • Item Hand Pump
  • Type Hollow Plunger Cylinder
  • Cylinder Stroke (In.) 2.13
  • Includes HC-7206, GF-10B, GA-2
  • Cylinder Capacity (Tons) 10
  • Gauge Scale (Lb.) 0 - 22,200
  • Cylinder Retracted H (In.) 4.78
  • Max. Pressure (PSI) 10,152.6
  • Pump Type Hand
  • Max. Handle Effort (Lbs.) 93

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list