Skip Content
CYL+PUMP SET HYD HAND 10T 10IN CYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYL+PUMP SET HYD HAND 10T 10IN CYL

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPSCR1010H
  • Mfr. Model # SCR1010H
  • UNSPSC # 27121602
  • CATALOGUE PAGE # 2964
  • Shipping Weight 33.4 lbs

Product Details

Set includes cylinder, pump, 6 foot safety hose, calibrated gauge and gauge adapter.

Technical Specs

  • Item Hand Pump
  • Type Hollow Plunger Cylinder
  • Cylinder Stroke (In.) 10.13
  • Includes HC-7206, GF-10B, GA-2
  • Cylinder Retracted H (In.) 13.75
  • Cylinder Capacity (Tons) 10
  • Max. Pressure (PSI) 10,152.6
  • Pump Type Hand
  • Max. Handle Effort (Lbs.) 93
  • Gauge Scale (Lb.) 0 - 22,200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list