Discontinued with Replacement
CYL H2S O2 25PCT LEL PENTANE 116L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYL H2S O2 25PCT LEL PENTANE 116L

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18109083
  • Mfr. Model # 18109083
  • UNSPSC # 24111802
  • CATALOGUE PAGE # 2578
  • Shipping Weight 4.0 lbs
Suggested Replacement Product
CALIBRATION GAS CYLINDER,116L1000PSIG

Your Price: NA

Product Details

Portable Gas Monitors, Calibration Gas, 22 ppm H2S, 19 percent O2, 25 percent LEL Pentane, Volume (L) 116.

Technical Specs

  • Accuracy +/-5%
  • For Use With Mfr. No. 18100050-1, 18100050-2, 18100050-3, 18100050-4, 18100060-1, 18100060-2, 18100060-3, 18100060-4, 18100060-5, 18100060-7, 18100060-9, 6514872-K02300, 6514872-K10300, 6514872-K12300, MX4-K02311, MX4-K02321, MX4-K10311, MX4-K10321, MX4-K12311, MX4-K12321, MX6-K0030101, MX6-K0030301, MX6-K0230101, MX6-K0230301, MX6-K1030101, MX6-K1030301, MX6-K103Q211, MX6-K1230101, MX6-K1230111, MX6-K1230301, MX6-K123R211, MX6KIT-K1230111, MX6KIT-K1230211, MX6KIT-K123R211, VTS-K1231100101, VTS-K1231101101, VTS-K1232100101, VTS-K1232101101, VTS-K1232110101, VTS-K1232111101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
  • Item 25 ppm H2S, 19% O2, 25% LEL Pentane
  • Cylinder Capacity 116 L
  • Connection Size 5/8"-18 UNF
  • Cylinder Material Aluminum Alloy
  • Calibration Certificate NIST
  • Cylinder Dia. 3-1/2"
  • Max. Pressure 1,000 PSI
  • Gas Name Pentane, Hydrogen Sulfide, Oxygen
  • Cylinder Height 15-1/4"
  • Background Gas Nitrogen
  • Gas Mixture 25% LEL Pentane, 25 ppm H2S, 19% O2

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list