Discontinued with Replacement
CYL, CO, H2S, O2, METHANE (116L) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYL, CO, H2S, O2, METHANE (116L)

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18109080
  • Mfr. Model # 18109080
  • UNSPSC # 24111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs
Suggested Replacement Product
CALIBRATION GAS, CO, H2S, CH4, O2, 116L

Your Price: NA

Technical Specs

  • For Use With Mfr. No. 18100050-1, 18100050-2, 18100050-3, 18100050-4, 18100060-1, 18100060-2, 18100060-3, 18100060-4, 18100060-5, 18100060-7, 18100060-9, 6514872-K02300, 6514872-K10300, 6514872-K12300, MX4-K02311, MX4-K02321, MX4-K10311, MX4-K10321, MX4-K12311, MX4-K12321, MX6-K0030101, MX6-K0030301, MX6-K0230101, MX6-K0230301, MX6-K1030101, MX6-K1030301, MX6-K103Q211, MX6-K1230101, MX6-K1230111, MX6-K1230301, MX6-K123R211, MX6KIT-K1230111, MX6KIT-K1230211, MX6KIT-K123R211, VTS-K1231100101, VTS-K1231101101, VTS-K1232100101, VTS-K1232101101, VTS-K1232110101, VTS-K1232111101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
  • Item 100 ppm CO, 25 ppm H2S, 19% O2, 2.5% Methane
  • Accuracy +/-5%
  • Cylinder Capacity 116 L
  • Connection Size 5/8"-18 UNF
  • Cylinder Material Aluminum Alloy
  • Max. Pressure 1,000 PSI
  • Cylinder Dia. 3-1/2"
  • Background Gas Nitrogen
  • Calibration Certificate NIST
  • Cylinder Height 15-1/4"
  • Gas Mixture 100 ppm CO, 2.5% Methane, 25 ppm H2S, 19% O2
  • Gas Name Carbon Monoxide, Methane, Hydrogen Sulfide, Oxygen

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list