Skip Content
Discontinued with Replacement
CYL, CO, H2S, O2 LEL PENTANE (116L) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYL, CO, H2S, O2 LEL PENTANE (116L)

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18109077
  • Mfr. Model # 18109077
  • UNSPSC # 24111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs
Suggested Replacement Product
CALIBRATION CYLINDER GAS 116L

Price: NA

Product Details

Portable Gas Monitors, Calibration Gas, 100 ppm CO, 25 ppm H2S, 19 percent, O2, 25 percent LEL Pentane, Volume (L) 116.

Technical Specs

  • Accuracy +/-5%
  • For Use With Mfr. No. 18100050-1, 18100050-2, 18100050-3, 18100050-4, 18100060-1, 18100060-2, 18100060-3, 18100060-4, 18100060-5, 18100060-7, 18100060-9, 6514872-K02300, 6514872-K10300, 6514872-K12300, MX4-K02311, MX4-K02321, MX4-K10311, MX4-K10321, MX4-K12311, MX4-K12321, MX6-K0030101, MX6-K0030301, MX6-K0230101, MX6-K0230301, MX6-K1030101, MX6-K1030301, MX6-K103Q211, MX6-K1230101, MX6-K1230111, MX6-K1230301, MX6-K123R211, MX6KIT-K1230111, MX6KIT-K1230211, MX6KIT-K123R211, VTS-K1231100101, VTS-K1231101101, VTS-K1232100101, VTS-K1232101101, VTS-K1232110101, VTS-K1232111101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
  • Item 100 ppm CO, 25 ppm H2S, 19% O2, 25% LEL Pentane
  • Connection Size 5/8"-18 UNF
  • Cylinder Capacity 116 L
  • Cylinder Material Aluminum Alloy
  • Cylinder Dia. 3-1/2"
  • Calibration Certificate NIST
  • Background Gas Nitrogen
  • Max. Pressure 1,000 PSI
  • Cylinder Height 15-1/4"
  • Gas Mixture 100 ppm CO, 25% LEL Pentane, 25 ppm H2S, 19% O2
  • Gas Name Carbon Monoxide, Pentane, Hydrogen Sulfide, Oxygen

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list