Skip Content
Discontinued with Replacement
CYL CAL GAS H2S CO 02 METHANE 58L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYL CAL GAS H2S CO 02 METHANE 58L

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18102242
  • Mfr. Model # 18102242
  • UNSPSC # 24111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.32 lbs
Suggested Replacement Product
100PPMCO 25PPMH2S 2.5 VOL CH4 18 O2

Price: NA

Product Details

Calibration gas instrument, cylinder 100 ppm CO, 25 ppm H2S, 19 percent O2, 2.5 percent methane, 58 liter volume.

Technical Specs

  • Cylinder Material Aluminum
  • Cylinder Dia. 3-1/2"
  • Cylinder Capacity 58 L
  • For Use With Calibration and Maintenance of Industrial Scientific Gas Monitors
  • Accuracy +/-2%
  • Calibration Certificate NIST
  • Item Cylinder 100 ppm CO, 25 ppm H2S, 19% O2, 2.5% Methane
  • Connection Size 5/8"-18 UNF Threaded Collar
  • Max. Pressure 500 PSI
  • Background Gas Nitrogen
  • Cylinder Height 14-1/4"
  • Gas Name Oxygen, Carbon Monoxide, Hydrogen Sulfide, Methane
  • Gas Mixture 19% O2, 100 ppm CO, 25 ppm H2S, 2.5% CH4

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list