Skip Content
CYL CAL GAS CO H2S O2 PENTANE 58L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CYL CAL GAS CO H2S O2 PENTANE 58L

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18102187
  • Mfr. Model # 18102187
  • UNSPSC # 24111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Calibration gas instrument, cylinder 100 ppm CO, 25 ppm H2S 19 percent O2, 25 LEL pentane, 58 liter volume.

Technical Specs

  • For Use With Calibration and Maintenance of Industrial Scientific Gas Monitors
  • Accuracy +/-2%
  • Item Cylinder 100 ppm CO, 25 ppm H2S 19% O2 25% LEL Pentane
  • Connection Size 5/8"-18 UNF Threaded Collar
  • Calibration Certificate NIST
  • Cylinder Material Aluminum
  • Cylinder Capacity 58 L
  • Max. Pressure 500 PSI
  • Cylinder Dia. 3-1/2"
  • Background Gas Nitrogen
  • Cylinder Height 14-1/4"
  • Gas Name Oxygen, Carbon Monoxide, Hydrogen Sulfide, Pentane
  • Gas Mixture 19% O2, 100 ppm CO, 25 ppm H2S, C5H12 25% LEL

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list