Skip Content
CYL, 10 PPM HYDROGEN SULFIDE (116L) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYL, 10 PPM HYDROGEN SULFIDE (116L)

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18109100
  • Mfr. Model # 18109100
  • UNSPSC # 24111802
  • CATALOGUE PAGE # 2578
  • Shipping Weight 4.0 lbs

Product Details

Portable Gas Monitors, Calibration Gas, 10 ppm Hydrogen Sulfide, Volume (L) 116.

Technical Specs

  • For Use With Mfr. No. 18100050-1, 18100050-2, 18100050-3, 18100050-4, 18100060-1, 18100060-2, 18100060-3, 18100060-4, 18100060-5, 18100060-7, 18100060-9, 6514872-K02300, 6514872-K10300, 6514872-K12300, MX4-K02311, MX4-K02321, MX4-K10311, MX4-K10321, MX4-K12311, MX4-K12321, MX6-K0030101, MX6-K0030301, MX6-K0230101, MX6-K0230301, MX6-K1030101, MX6-K1030301, MX6-K103Q211, MX6-K1230101, MX6-K1230111, MX6-K1230301, MX6-K123R211, MX6KIT-K1230111, MX6KIT-K1230211, MX6KIT-K123R211, VTS-K1231100101, VTS-K1231101101, VTS-K1232100101, VTS-K1232101101, VTS-K1232110101, VTS-K1232111101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
  • Accuracy +/-5%
  • Item 10 ppm Hydrogen Sulfide
  • Cylinder Capacity 116 L
  • Connection Size 5/8"-18 UNF
  • Cylinder Material Aluminum Alloy
  • Calibration Certificate NIST
  • Cylinder Dia. 3-1/2"
  • Max. Pressure 1,000 PSI
  • Background Gas Oxygen
  • Cylinder Height 15-1/4"
  • Gas Name Hydrogen Sulfide
  • Gas Mixture 10 ppm Hydrogen Sulfide

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list