Skip Content
CYCLONE PLAIN ARMY TYPE TROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYCLONE PLAIN ARMY TYPE TROL

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK4528
  • Mfr. Model # 4528
  • UNSPSC # 24101706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 214.0 lbs

Technical Specs

  • Includes 6 ft. Hand Chain
  • Item Manual Chain Hoist
  • Load Capacity 8000 lbs.
  • Standards HMI and ANSI/ASME B30.16
  • Brake Weston Style Brake
  • Hook Opening 1-5/8"
  • Housing Depth 12-5/16"
  • Housing Length 25-1/4"
  • Hoist Lift 10 ft.
  • Housing Width 9-7/8"
  • Min. Between Hooks 18-7/8"
  • Hoist Mount Push Trolley
  • Pull to Lift Rated Load 87 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list