Skip Content
CYCLONE HND CHN HST SER 646 3 TN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYCLONE HND CHN HST SER 646 3 TN

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK4726
  • Mfr. Model # 4726
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 122.0 lbs

Technical Specs

  • Includes Standard Load Limiter
  • Item Cyclone Hand Chain Hoist
  • Load Capacity 6613 lbs.
  • Standards HMI and ASME/ANSI
  • Brake Weston Style Brake
  • Hook Opening 1-5/8"
  • Hoist Lift 15 ft.
  • Min. Between Hooks 21-1/2"
  • Pull to Lift Rated Load 85 lbs.
  • Housing Length 24-7/8"
  • Housing Depth 9-7/8"
  • Housing Width 12-1/4"
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list